3V 2025 Lithium Battery
3V 2025 Lithium Battery
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long Lasting Power: Duracell coin batteries are engineered for long lasting performance.
- Duracell guarantees these batteries against defects in material and workmanship.
- Reliable for medical devices, security devices, electronics, calculators and more.
- 10 year average shelf life
- #1 Trusted Battery Brand.
Specifications
- ANSI:
- ANSIC18.3MPart1,ANSIC18.3MPart2,ANSIC18.4
- Average Life:
- 10 yr
- Battery Application Type:
- General
- Battery Size:
- CR2025
- Battery Type:
- Lithium
- Height:
- 3-1/2 in
- ISO:
- ISO 9001: 2015
- Length:
- 1/4 in
- Origin:
- Global
- Product Type:
- Battery
- Temperature Range:
- -20 to 75 Deg C (-4 to 167.0 Deg F)
- Temperature Rating:
- 167
- Volts:
- 3V
- Weight:
- 0.01 lb
- Width:
- 1-3/4 in