DESCRIPTION

  • Guaranteed for 5 years in storage
  • Long lasting, reliable alkaline power
  • Last up to ten times longer than ordinary zinc-carbon batteries
  • Engineered for intermittent use
  • Does not expel energy when not in use
  • Date coded to ensure freshness

Duracell 9V Alkaline Battery 2-Pack

DMN1604B2Z

Manufacturer Part #: 4133303961

Package Quantity:

Pack of 2

SPECIFICATIONS

Average Life
5
Battery Application
General
Battery Size
9V
Battery Type
Alkaline
Brand Model Compatibility
Duracell
Package Quantity
Pack of 2
Power Source
Battery
Type
DMN1604B2Z
UL Listed
Yes
Volts
9V

Print