Coppertop® 1.5V C Battery 4-Pack

Part #DMN1400R4ZX  |  Item #4631235  |  Manufacturer Part #4133313848

$14.24 per PACK
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Designed for use in household items like flashlights, toys and more.
  • Designed and developed for long lasting performance.
  • Duracell guarantees these batteries against defects in material and workmanship.
  • #1 Trusted Battery Brand.
  • 10 year average shelf life

Specifications

ANSI Specifications: ANSI C18.1M Part 1, ANSI C18.1M Part 2, ANSI C18.4M

Average Life: 10

Battery Application: General

Battery Size: C

Battery Type: Alkaline

Collection: Coppertop®

Height: 4-1/2 in

ISO Specifications: ISO 9001: 2015

Length: 1-69/100 in

Origin: Domestic

Package Quantity: Pack of 4

Product Type: Battery

Temperature Range: -20 to 54 Deg C (-4 to 129.2 Deg F)

Temperature Rating: 129.2

Volts: 1.5V

Weight: 0.60

Width: 3-7/8 in