Procell® AA Alkaline Battery 24 Pack

Part #DPC1500  |  Item #4631240  |  Manufacturer Part #4133352148

$13.29 per PACK

Battery Size:

AA
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ideal for powering mid and low drain professional devices, such as smoke/carbon monoxide detectors, security keypads, remote controls, wireless mice, keyboards, glucometers and motion sensors.
  • Recommended for scheduled battery replacement programs
  • Designed for intermittent use
  • Meets all major quality, safety and environmental standards
  • 7 year average shelf life
  • Lower operating costs due to fewer battery replacements

Specifications

ANSI Specifications: [ANSI C18.1M Part 1, ANSI C18.1M Part 2, ANSI C18.4M2]

Application: Industrial Trade

Average Life: 7

Battery Application: Industrial

Battery Size: AA

Battery Type: Alkaline

CE Approved: No

Collection: Procell®

Height: 2-7/25 in

ISO Specifications: ISO 9001: 2015

Length: 4-1/50 in

Origin: Global

Package Quantity: Pack of 24

Smart Home Enabled: No

Temperature Range: -4 to 129.2 Deg F (-20 to 54 Deg C)

Temperature Rating: 129.2

UL Listed: No

Volts: 1.5V

Weight: 1.40

Width: 2-29/50 in