Duracell
Procell® AAA Size 1.5V Alkaline Battery (Pack of 24)
Part #DPX2400 | Item #8940986 | Manufacturer Part #4133303715
Battery Size:
AAAProduct Details
- Ideal in high drain professional devices that require a high amount of power or peaks of power, such as electronic door locks, security equipment, blood pressure monitors, pulse oximeters, wirelessly connected sensors, led flashlights and other high tech devices.
- Recommended for scheduled battery replacement programs
- Designed for intermittent use
- Meets all major quality, safety and environmental standards
- 7 year average shelf life
- Lower operating costs due to fewer battery replacements
- New PROCELL INTENSE battery technology
- Higher performance and longer lasting
Documents
Specifications
ANSI Specifications: [ANSI 24A, ANSI C18.1M Part 2]
Battery Application: [Blood Pressure Monitors, Flashlights, Pulse Oximeters, Soap Dispensers]
Battery Size: AAA
Battery Type: Alkaline
CE Approved: No
Collection: Procell®
Diameter: 13/32 in
Height: 1-3/4 in
ISO Specifications: [ISO 14001, ISO 9001]
Origin: Global
Package Quantity: Pack of 24
Power Source: Battery
Smart Home Enabled: No
Temperature Range: -4 to 130 Deg F (-20 to 54 Deg C)
UL Listed: No
Volts: 1.5V
Weight: 0.4
-
Starting at $22.84
-
Starting at $17.85
-
Starting at $11.69
-
Starting at $21.99
-
Starting at $64.68
-
Starting at $12.89
-
Starting at $15.00
-
Starting at $18.04
-
Starting at $17.85
-
Starting at $54.04
-
Starting at $34.99
-
Starting at $25.80