9V Alkaline Battery
Quantum 9V Alkaline Battery
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Only battery with Hi-Density Core™ Technology for unbeatable long-lasting power
- Only battery with PowerCheck™. Instantly check your power level at any time
- Duracell Quantum is a revolutionary advancement in battery technology
- Duralock Power Preserve™ Technology
Specifications
- Average Life:
- 10 yr
- Battery Application Type:
- Wireless Microphones, Toys, Remote Controls, Flashlights, Calculators, Radios
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- CE Approved:
- No
- Collection:
- Quantum
- Smart Home Enabled:
- No
- UL Listed:
- No