AA 1.5V Alkaline Battery (Pack of 6)
Quantum AA 1.5V Alkaline Battery (Pack of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Guaranteed for 10 years in storage
- Check your power with Powercheck™!
- Lasts longer on average vs. the leading competitive AA Battery in ANSI alkaline battery performance tests. Results vary by device & usage patterns.
Specifications
- Average Life:
- 10 yr
- Battery Application Type:
- Industrial
- Battery Size:
- AA, 1.5V
- Battery Type:
- Alkaline
- CE Approved:
- No
- Collection:
- Quantum
- Package Quantity:
- Pack of 6
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 129 Deg F
- UL Listed:
- No
- Volts:
- 1.5V