10A and 15A 120/230V High/Low Limit Switch
10A and 15A 120/230V High/Low Limit Switch
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Open Temperature (F): 150
- Mounting: Board Mount 90 degree strap angle
- Close Temperature (F): 130
- Mounting Board Dimensions (in.): 1-9/16 x 1-3/4
- Disc Face: Enclosed
Specifications
- AMP:
- 10, 15
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Color Finish Name:
- Yellow
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- MA Approved -:
- No
- Maximum Temperature:
- 150
- Product Type:
- Limit Switch
- Temperature Range:
- 130 to 150 Deg F
- Volts:
- 120/230V
- WaterSense Labeled:
- No