12k BTU PTHP Heat Pump - 3.5 kW Electric Heat - 230/208 Volt - R-410A
This product has been replaced by
Manufacturer Part #DRPTHP12Y32351A
12k BTU PTHP Heat Pump - 3.5 kW Electric Heat - 230/208 Volt - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits standard wall sleeve
- LCDI power cord included
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 5-year limited warranty
- Sleeve and grille sold separately
- Washable filters
- Automatic room freeze protection at 32°F in an unoccupied room
Specifications
- AMP:
- 4.89
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 10800 Btu/h
- CFM:
- 398 ft3/min
- CSA Certified:
- CSA C22.2 NO. 117
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Control Type:
- Push Button
- Cord Length:
- 72 in
- Dehumidification:
- 2.8
- Depth:
- 21 in
- EER:
- 11.6
- EER2:
- 11.6
- EER2 Range:
- 11.2 - 11.6
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Height:
- 16 in
- MA Approved -:
- No
- MBH:
- 12
- Max CFM:
- 398 cfm
- Nominal Heater Size (kilowatts):
- 3.5
- Origin:
- Global
- Phase:
- Single Phase
- Plug Type:
- 6-20P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 1 Ton
- Type:
- DRPTHP12Y41G1A
- UL Listed:
- Yes
- Volts:
- 208/230V
- WaterSense Labeled:
- No
- Watts:
- 1035 W
- Weight:
- 115.74 lb
- Width:
- 42 in