120V High/Low Limit Switch

You last purchased this on
 
Durastar

120V High/Low Limit Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

120V High/Low Limit Switch

  • Fast #
  • Part #DR4710224002
  • Item #8964344
  • Manufacturer Part #47-102240-02
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Burst Test Pressure (psig): 5000
  • Capillary Tube Included: No
  • Open Pressure (psig): 15
  • Requires Certification

Specifications

Application:
Residential
Length:
48 in
MA Approved -:
No
Product Type:
Low Pressure Limit Switch
Volts:
120V
WaterSense Labeled:
No