120V Inducer Draft Assembly and Gasket
120V Inducer Draft Assembly and Gasket
Frequently Purchased Together
Product Details
- Inducer Housing: Polymeric
- Motor Frequency (Hz): 60
- A replacement coupling is available as part number PD703024.
- Side of Discharge: Left
Specifications
- Application:
- Residential
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polymeric
- Phase:
- Single Phase
- Stages:
- Single
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No