12k BTU - Floor Mounted - Mini-Split Indoor Unit - 208/230V

You last purchased this on
 
Durastar

12k BTU - Floor Mounted - Mini-Split Indoor Unit - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

12k BTU - Floor Mounted - Mini-Split Indoor Unit - 208/230V

  • Fast #
  • Part #DRAS12F1B
  • Item #9576794
  • Manufacturer Part #DRAS12F1B
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Anti-corrosion fin coating
  • Quiet operation
  • Single zone and multizone compatible
  • Please note: A flare is what needs to go on the end of line to keep the nut on and make it fit securely and not leak. The line does not usually come flared so the installer has to make it
  • Turbo mode
  • Matched Durastar systems have heating capabilities as low as -13°F
  • Requires Certification

Specifications

Application:
Residential
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
321 ft3/min
CSA Certified:
CSA-C22.2 NO. 236
Color Finish Category:
Whites
Color Finish Name:
White
Compressor Type:
Inverter
Condensing:
No
Control Type:
Remote
Decibel Rating (dB):
48 dB
Depth:
8-1/4 in
EER:
13
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
10
Height:
23-5/8 in
Indoor Outdoor:
Indoor
Input (MBH):
12 MBH
Installation Type:
Floor Mount
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
MBH:
12
Max CFM:
365 cfm
Maximum Temperature:
86
Minimum Temperature:
62
Origin:
Global
Phase:
Single Phase
Product Type:
Mini-Split Evaporator
Refrigerant:
R-410A
SEER:
20.5
Suction Line (OD):
1/2 in
Temperature Range:
62 to 86 Deg F
Tonnage:
1 Ton
Type:
DRAS12F1B
UL Listed:
UL 1995
Vent Ducted or Ductless:
Ductless
Volts:
208/230V
WaterSense Labeled:
No
Weight:
32.6 lb
Width:
27-9/16 in
Zones:
1