13.8A 120/230V High/Low Limit Switch
13.8A 120/230V High/Low Limit Switch
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Approximate Operating Position Length (From Face) 7/8-1 in
- Approximate Overtravel Position Length (From Face) 19/32"
- Actuation: Push Button
- Approximate Reset Position Length (From Face) 1-1/16"
Specifications
- AMP:
- 13.8
- Application:
- Residential
- Height:
- 1-1/8 in
- MA Approved -:
- No
- Product Type:
- Door Switch
- Volts:
- 120/230V
- WaterSense Labeled:
- No
- Width:
- 9/16 in