3 Ton - 14.0 SEER - Heat Pump - 208/230V - Single Phase - R-410A
3 Ton - 14.0 SEER - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Sturdy louvered steel cabinet
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Expansion valves with internal check valve - for quieter refrigerant metering
- Coils constructed with copper tubing and enhanced aluminum fins
- Easily accessible control box
- Wrap-around outdoor coil improves airflow and heat transfer, providing improved home comfort and performance
- Grille/Motor mount for quiet fan operation
- Non-cycling reversing valve
- Demand defrost control
Specifications
- AMP:
- 30
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CSA Certified:
- CSA C22.2 NO. 236
- Color Finish Category:
- Greys
- Color Finish Name:
- Iron Ore Grey
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- HSPF:
- 8.5
- Height:
- 27-19/50 in
- Length:
- 31-63/100 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3575 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- UL 1995
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- WaterSense Labeled:
- No
- Weight:
- 207 lb
- Width:
- 31-63/100 in