18k BTU - Wall Mount - Single-Zone Mini-Split Heat Pump System - 208/230V
18k BTU - Wall Mount - Single-Zone Mini-Split Heat Pump System - 208/230V
Product Details
- Variable speed inverter compressor
- Operational temperature down to -13 degrees Fahrenheit
- Wired remote control with follow me technology
- Quiet operation
- Anti-corrosion fin coating
- Included base pan heater
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 1471 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Compressor Type:
- Inverter
- Control Type:
- Remote
- Depth:
- 13-7/16 in
- EER:
- 13
- EER2:
- 13.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 26-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 42-5/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 531 cfm
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Mini-Split Package
- Refrigerant:
- R-410A
- SEER:
- 21
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Type:
- DRP1H18W18
- Volts:
- 208V
- Weight:
- 105.2 lb
- Width:
- 42-5/8 in
- Zones:
- 1