24 in. 24° HVAC Fan Blade
24 in. 24° HVAC Fan Blade
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Bore Diameter: 1/2"
- No. of Blades: 2
- Hub Location: Inlet Side
Specifications
- Application:
- Residential
- Blade Pitch:
- 24°
- Blade Span:
- 24 in
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 6-1/5 in
- Length:
- 26-1/2 in
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Blades:
- 2
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.5 lb
- Width:
- 11-1/2 in