25A 230V High/Low Limit Switch
25A 230V High/Low Limit Switch
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Open Temperature (F):115
- Mounting: Flanged airstream
- Close Temperature (F): 95
- Disc Face: Enclosed
Specifications
- AMP:
- 25
- Application:
- Residential
- Color Finish Name:
- Yellow
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- MA Approved -:
- No
- Maximum Temperature:
- 115
- Product Type:
- Limit Switch
- Temperature Range:
- 95 to 115 Deg F
- Volts:
- 230V
- WaterSense Labeled:
- No