25A 230V High/Low Limit Switch
25A 230V High/Low Limit Switch
Frequently Purchased Together
Product Details
- Open Temperature (F):120
- Mounting: Flanged airstream
- Close Temperature (F):100
- Disc Face: Enclosed
Specifications
- AMP:
- 25
- Application:
- Residential
- Color Finish Name:
- Red
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- MA Approved -:
- No
- Maximum Temperature:
- 120
- Product Type:
- Limit Switch
- Temperature Range:
- 100 to 120 Deg F
- Volts:
- 230V
- WaterSense Labeled:
- No