3 Ton - Multi-Position - Direct Drive - Air Handler

You last purchased this on
 
Durastar

3 Ton - Multi-Position - Direct Drive - Air Handler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

3 Ton - Multi-Position - Direct Drive - Air Handler

  • Fast #
  • Part #DRAH1TA3621AMTNJA
  • Item #8871329
  • Manufacturer Part #DRAH1TA3621AMTNJA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Sturdy steel cabinet with one inch of foil faced insulation for quiet and efficient comfort.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Indoor coil design provides low air side pressure drop, high performance and extremely compact size
  • Versatile 4-way convertible design
  • The most compact design available, all standard heat air handler models are only 42.5 to 57 inches
  • Lanced fin design provides increased performance and efficiency
  • Adjusts airflow to help control humidity.
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Requires Certification

Specifications

Application:
Residential
BTU:
36000
BTU Cooling Rating:
36,000 Btu/h
Blower Type:
Direct Drive
CFM:
1200 ft3/min
CSA Certified:
CSA C22.2 NO. 236
Coil Type:
N
Communicating:
Non-Communicating
Configuration:
Multi-Position
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
5
Height:
50-1/2 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Steel
Max CFM:
1350 cfm
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TEV
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Type:
DRAH1TA3621AMTNJA
UL Listed:
UL 1995
Volts:
208/230V
Weight:
126 lb
Width:
21 in