4 Ton - 15.0 SEER - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Durastar

4 Ton - 15.0 SEER - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

4 Ton - 15.0 SEER - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #DRHP15A48AJ1NA
  • Item #8871253
  • Manufacturer Part #DRHP15A48AJ1NA
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Composite base pan dAMPens sound, secures wire grille and eliminates corrosion.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Optimized reversing valve sizing improves shifting performance for quieter unit operation and increased life of the system
  • Optimized defrost characteristics provides better home comfort
  • Powder coat paint finish for a long lasting professional finish
  • Wire grille provides coil protection, enhances cabinet strength and rigidity
  • Improved Tubing design reduces vibration and stress making unit quieter and reducing opportunity for leaks
  • Sound abating feature added to the scroll compressor significantly reduces noise when system transitions in and out of defrost mode
  • Enhanced mufflers help to dissipate vibration energy
  • Requires Certification

Specifications

AMP:
40
Application:
Residential
Auto Switching Heat:
No
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
CSA Certified:
No
Color Finish Category:
Greys
Color Finish Name:
Iron Ore Grey
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
76.5 dB
EER:
12.5
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
5
Green Product:
Yes, Energy Star
HSPF:
9
Height:
39 in
Length:
35-3/4 in
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
4380 cfm
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TEV
SEER:
15
SEER2:
15.0
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
208/230V
Weight:
208 lb
Width:
35-3/4 in