5 Ton - Multi-Position - All Aluminum - Cased N Coil
5 Ton - Multi-Position - All Aluminum - Cased N Coil
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Constructed of aluminum fins bonded to internally grooved aluminum tubing
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
- Unique drain pan design maximizes application flexibility and condensate removal
- Coils have copper sweat refrigerant connections
- Tested at the factory with an extensive refrigerant leak check
Specifications
- Auto Switching Heat:
- No
- CFM:
- 1900 ft3/min
- CSA Certified:
- No
- Coil Type:
- Cased N
- Color Finish Category:
- Greys
- Color Finish Name:
- Iron Ore Grey
- Communicating:
- Non-Communicating
- Configuration:
- Multi
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-1/2 in
- Length:
- 21-69/100 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Steel
- Refrigerant:
- R-410A
- Refrigerant Control:
- TEV
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Type:
- DRAEF6021STAMCCA
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- WaterSense Labeled:
- No
- Weight:
- 76 lb
- Width:
- 21 in