80% AFUE - 75000 BTU - Horizontal, Upflow - Constant Torque - Single Stage - Furnace - 17-1/2 in.

You last purchased this on
 
Durastar

DR80UHAT 80% AFUE - 75000 BTU - Horizontal, Upflow - Constant Torque - Single Stage - Furnace - 17-1/2 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

DR80UHAT 80% AFUE - 75000 BTU - Horizontal, Upflow - Constant Torque - Single Stage - Furnace - 17-1/2 in.

  • Fast #
  • Part #DR80UHAT0751417SAN
  • Item #9915777
  • Manufacturer Part #DR80UHAT0751417SAN
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Constant torque ECM motor maintains efficiency across a range of operating speeds for increased energy savings
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Low profile 34" cabinet is ideal for space constrained installations
  • Diagnostics: Industry-first, 7-segment LED for quick & easy service
  • Aluminized steel constructed heat exchanger provides maximum corrosion resistance and thermal fatigue reliability. It is also removable for improved serviceability
  • Direct spark ignition system is one of the most dependable ignition systems on the market
  • Requires Certification

Specifications

AFUE:
80.00 %
BTU:
75000
BTU Heat Rating:
60000 Btu/h
Blower Type:
Direct Drive
Collection:
DR80UHAT
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Upflow, Horizontal
Energy Star Compliant:
No
Fan Speeds:
5
Flue Size:
4
Fuel Type:
Natural Gas
Height:
34 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
Length:
28 in
MBH:
75
Phase:
Single Phase
Power Source:
Gas
Stages:
Single
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
115V
Weight:
125 lb
Width:
17-1/2 in