3 Ton - Multi-Position - High Efficiency - All Aluminum - Cased Coil
DRAEF 3 Ton - Multi-Position - High Efficiency - All Aluminum - Cased Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 36000
- Coil Type:
- Cased
- Collection:
- DRAEF
- Configuration:
- Multi
- Depth:
- 21-5/8 in
- Height:
- 20 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Type:
- DRAEF3717STANMC
- UL Listed:
- Yes
- Weight:
- 49 lb
- Width:
- 17-1/2 in