4 Ton - Multi-Position - All Aluminum Cased Coil
DRAEF 4 Ton - Multi-Position - All Aluminum Cased Coil
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Constructed of aluminum fins bonded to internally grooved aluminum tubing
- Condensate drain pan is constructed of high-grade, heat-resistant, corrosion-free thermal-set material
- Tested at the factory with an extensive refrigerant leak check
Specifications
- Application:
- Residential
- BTU:
- 48000
- Coil Type:
- Cased
- Collection:
- DRAEF
- Color Finish Name:
- Iron Ore Grey
- Configuration:
- Multi
- Height:
- 28 in
- Length:
- 21-5/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Type:
- DRAEF4821STANMC
- Weight:
- 71 lb
- Width:
- 21 in