4 Ton - Multi-Position - All Aluminum Cased Coil
DRAEF 4 Ton - Multi-Position - All Aluminum Cased Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Constructed of aluminum fins bonded to internally grooved aluminum tubing
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Tested at the factory with an extensive refrigerant leak check
- Condensate drain pan is constructed of high-grade, heat-resistant, corrosion-free thermal-set material
Specifications
- Application:
- Residential
- BTU:
- 48000
- Coil Type:
- Cased
- Collection:
- DRAEF
- Color Finish Name:
- Iron Ore Grey
- Configuration:
- Multi
- Height:
- 32 in
- Length:
- 21-5/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Type:
- DRAEF4824MTANMC
- Weight:
- 100 lb
- Width:
- 24-1/2 in