14-41/100 in. Connecting Bend

Part #D8990250000  |  Item #7302454  |  Manufacturer Part #8990250000

$130.00 EACH

Length:

14-41/100 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Length: 14-41/100 in

Material: Plastic

Product Type: Connecting Bend

WaterSense Labeled: No

Width: 9-9/20 in