2-Hole Wall Mount Vanity Basin in White Alpin

You last purchased this on
 
Duravit

2nd Floor 2-Hole Wall Mount Vanity Basin in White Alpin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

2nd Floor 2-Hole Wall Mount Vanity Basin in White Alpin

  • Fast #
  • Part #D04911200261
  • Item #3396719
  • Manufacturer Part #04911200261
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tap platform
  • With overflow
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
2nd Floor
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Faucet Center Size:
23-31/50 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
2 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
39-3/4 in x 13-1/4 in x 4-1/2 in
Sink Installation Type:
Undermount
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
47-1/4 in x 19-3/4 in x 4-1/2 in
Vessel Only:
Yes