31-1/2 in. Single-Hole Ceramic Wall Mount Vanity Basin White
2nd Floor 31-1/2 in. Single-Hole Ceramic Wall Mount Vanity Basin White
Product Details
Product Details
- Tap platform
- With overflow
Documents
Specifications
- Collection:
- 2nd Floor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 31 in - 36 in
- Vessel Only:
- Yes