3-17/50 in. Gasket
3-17/50 in. Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Duravit USA 0074138600 Flush Valve
- CARB OTC LEED Compliant:
- No
- Diameter - Outside:
- 3-17/50 in
- Product Type:
- Gasket
- WaterSense Labeled:
- No