60 in. x 30 in. Alcove Bathtub with Left Drain in White
Architec 60 in. x 30 in. Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
- Integral Panel and Flange INCLUDED
- cUPC® listed
- Complies with the following standards: CSA B45.5/IAPMO Z124
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Basin Length:
- 37 in
- Basin Shape:
- Rectangle
- Basin Width:
- 11-1/4 in
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Architec
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 21-5/8 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Soaking Depth:
- 18-7/8 in
- UL Listed:
- No
- Weight:
- 88 lb
- cUPC Certified:
- Yes