WASHBASIN 22 1/2 ARCHITEC WHI

You last purchased this on
 
Duravit

Architec WASHBASIN 22 1/2 ARCHITEC WHI

  • Fast #
  • Part #D0449580008
  • Item #3913653
  • Manufacturer Part #0449580008
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

Architec WASHBASIN 22 1/2 ARCHITEC WHI

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
Basin Shape:
Round
CSA Certified:
CSA B45.1
Collection:
Architec
Color Finish Category:
Whites
Color Finish Name:
White
Hardware Included:
Yes
Height:
5-7/8 in
Installation Type:
Wall Mount
MA Approved -:
Yes
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Overflow Included:
No
Shape:
Oval
Sink Depth:
21-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Type:
Bathroom Sink
UL Listed:
UL 962
Weight:
33.51 lb
Width:
22-5/8 in