1.6 gpf Toilet Tank in White Alpin

This product has been replaced by

Duravit White 1.6 gpf Two Piece Toilet Tank
Duravit 1.6 gpf Dual Flush Toilet Tank in White
Manufacturer Part #0935100092
You last purchased this on
 
Duravit

Cistern 1.6 gpf Toilet Tank in White Alpin

  • Fast #
  • Part #D0935100005
  • Item #4635754
  • Manufacturer Part #0935100005
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Duravit White 1.6 gpf Two Piece Toilet Tank
Duravit 1.6 gpf Dual Flush Toilet Tank in White
Manufacturer Part #0935100092
Duravit

Cistern 1.6 gpf Toilet Tank in White Alpin

This product requires certification to purchase.

X Points
Color Finish Name: White Alpine Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual flush saves water by providing options for both 1.6 or 0.8 gpf
  • Dual flush mechanism toilet
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
215509, 215609,215659 and 216209 Toilet Bowls
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Cistern
Color Finish Category:
Whites
Color Finish Name:
White Alpine
Dual Flush:
Yes
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Handle Type:
Push Button
Height:
15-7/20 in
IAPMO Listed -:
No
Length:
6-69/100 in
MA Approved -:
No
Material:
Ceramic
NSF Certified:
No
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
No
Width:
15-3/8 in