1.2 gpf Elongated Wall Mount Toilet in White Alpin
D-Code 1.2 gpf Elongated Wall Mount Toilet in White Alpin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated bowl
- Concealed trapway - provides a smoother and less utilitarian appearance and a built in skirt hides the discharge passageway from view
- Flow rate: 1.2 gpf
- Wall mounted Installation
- Toilet seat not included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- D-Code
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Flow Rate:
- 1.2 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Remote Control
- Height:
- 15-3/4 in
- IAPMO Listed -:
- No
- Length:
- 21-13/50 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Installation:
- Wall Mount
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- No
- Width:
- 14 in