D-Code Two-Piece Toilet Tank And Bowl D4005700 White

You last purchased this on
 
Duravit

D-Code D-Code Two-Piece Toilet Tank And Bowl D4005700 White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Duravit

D-Code D-Code Two-Piece Toilet Tank And Bowl D4005700 White

  • Fast #
  • Part #DD4005700
  • Item #7993903
  • Manufacturer Part #D4005700
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

This product includes

  • Tank and Bowl included, Seat not included
  • High-pressure syphonic jet flush technology
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Rectangular
CEC Compliant:
For Sale in CA
Collection:
D-Code
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-3/4 in
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
2-1/2 in
Material:
Vitreous China
Toilet Bowl Height:
15-3/8 in
Toilet Bowl Length:
27 in
Toilet Bowl Width:
13-3/4 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
Type:
DD4005700
WaterSense Labeled:
Yes
Weight:
57.76 lb
Width:
8-5/8 in