1.6 gpf Toilet Tank in White Alpin
This product has been replaced by
Manufacturer Part #0931100092
Darling New 1.6 gpf Toilet Tank in White Alpin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush saves water by providing options for both 1.6 or 0.8 gpf
- Dual flush mechanism toilet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- 213809 Toilet Bowl
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Darling New
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 0.8 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Push Button
- Height:
- 17-1/8 in
- IAPMO Listed -:
- No
- Length:
- 7-1/2 in
- MA Approved -:
- No
- Material:
- Ceramic
- NSF Certified:
- No
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 16-9/16 in