Elongated Toilet Bowl in White
This product has been replaced by
Manufacturer Part #2544092092
Darling New Elongated Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with following standards: ASME A112.19.2/CSA B45.1
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- Material: Vitreous china
- Wider 3" gravity flush values (larger the conventional 2") for perfect flush
- Toilet Seat Not Included. Purchase Seat SKU: 0063390000 separately.
- Elegant space saving design with height adjustable bowl that supports over 500lbs.
- In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
- cUPC® listed
- Designed in Germany
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Darling New
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24-5/8 in
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Remote Control
- Height:
- 13-5/8 in
- IAPMO Listed -:
- Yes
- Length:
- 24-5/8 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 24-5/8 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Weight:
- 60.4 lb
- Width:
- 14-3/8 in