Drain Cover in Polished Chrome for 044648 Basin
Drain Cover in Polished Chrome for 044648 Basin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 044648 Basin
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Plastic
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Drain Cover
- Vessel Only:
- No