23-5/8 in. Rectangular Vessel Mount Bathroom Sink in White
DuraSquare 23-5/8 in. Rectangular Vessel Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- cUPC® listed
- Made with DuraCeram®, the Duravit-developed DuraCeram® material allows for the creation of soft, delicate shapes with robust strength.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Basin Shape:
- Rectangle
- Collection:
- DuraSquare
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- Yes
- Height:
- 4-3/8 in
- MA Approved -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Depth:
- 19-5/8 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Weight:
- 29.1 lb
- Width:
- 23-5/8 in