26-1/8 in. Floor Mount Vanity in Chrome
DuraSquare 26-1/8 in. Floor Mount Vanity in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- All necessary parts and hardware for assembly and installation are included
- Vanity top/sink not included. Purchase SKU: 2353600041 or 0099648200 or separately
Specifications
- Application:
- Commercial, Residential
- Collection:
- DuraSquare
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 17-3/4 in
- Hardware Included:
- Yes
- Height:
- 31-1/8 in
- Installation Type:
- Freestanding
- Material:
- Metal
- Number of Bowls:
- 1
- Number of Shelves:
- 1
- Origin:
- Global
- Pedestal Only:
- No
- Product Type:
- Console
- Shape:
- Rectangular
- Vanity Top Shape:
- Rectangle
- Vessel Only:
- No
- Weight:
- 13.23 lb
- Width:
- 26-1/8 in