1.32/0.92 gpf One Piece Toilet with Seat and Cover in White
DuraStyle 1.32/0.92 gpf One Piece Toilet with Seat and Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-pressure syphonic jet flush technology
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Rectangular
- CEC Compliant:
- For Sale in CA
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 0.8 gpf/1.32 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Height:
- 2-1/2 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 28-1/8 in
- Toilet Bowl Width:
- 14-5/8 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Type:
- DD4052100
- WaterSense Labeled:
- Yes
- Weight:
- 121.3 lb
- Width:
- 8-1/8 in