1.6 gpf Elongated ADA Wall Mount Toilet in White
DuraStyle 1.6 gpf Elongated ADA Wall Mount Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with following standards: ASME A112.19.2/CSA B45.1
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- cUPC® listed
- Toilet Bowl Seat Not Included. Purchase Seat SKU: 610200001001300 separately.
- In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Antimicrobial:
- No
- Application:
- Residential, Commercial
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Washdown
- Green Product:
- Yes, WaterSense
- Handle Type:
- Push Button
- Hardware Included:
- Yes
- Height:
- 13-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 24-3/8 in
- MA Approved -:
- Yes
- Material:
- Ceramic
- Origin:
- Global
- Overall Height:
- 13-7/8 in
- Overall Length:
- 14-7/8 in
- Overall Width:
- 24-1/2 in
- Seat Included:
- No
- Shape:
- Elongated
- Tank Only:
- No
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 24-3/8 in
- Toilet Bowl Width:
- 14-5/8 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- Yes
- Weight:
- 62.4 lb