Elongated Toilet Bowl in White

This product has been replaced by

Duravit White TOILET WALL MOUNTED 620MM DURASTYLE WHITE WASHDOWN MODEL US HYG
Duravit Elongated Toilet Bowl in White
Manufacturer Part #2537092092
You last purchased this on
 
Duravit

DuraStyle Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Duravit White TOILET WALL MOUNTED 620MM DURASTYLE WHITE WASHDOWN MODEL US HYG
Duravit Elongated Toilet Bowl in White
Manufacturer Part #2537092092
Duravit

DuraStyle Elongated Toilet Bowl in White

  • Fast #
  • Part #D25370900921
  • Item #4634218
  • Manufacturer Part #25370900921
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • Toilet Seat Not Included. Purchase Seat SKU: 0060590000 separately.
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flush Type:
Gravity
Green Product:
Yes, WaterSense
Handle Type:
Remote Control
Height:
13-5/8 in
Length:
24-3/8 in
MA Approved -:
Yes
Material:
Vitreous China
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
24-3/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Weight:
67.9 lb
Width:
14-5/8 in