31-1/2 x 39-3/8 in. Durastyle Mirror with Lighting in White
DuraStyle 31-1/2 x 39-3/8 in. Durastyle Mirror with Lighting in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- LED dimming function with 1 sensor switch bottom right. 22 Watt
Specifications
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- DuraStyle
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver/White
- Color Temperature:
- 3500
- Depth:
- 5-7/8 in
- ETL Listed:
- No
- Hardware Included:
- Yes
- Height:
- 31-1/2 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Length:
- 39-3/8 in
- Light Bulb Type:
- LED
- Material:
- Glass, Wood, MDF
- Mirror Shape:
- Rectangle
- Number Of Hours:
- 30000 h
- Origin:
- Global
- Overall Height:
- 31-1/2 in
- Overall Length:
- 39-3/8 in
- Overall Width:
- 1-5/8 in
- Power Source:
- Electric
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 31-1/2 in x 39-3/8 in
- UL Listed:
- Yes
- Watts:
- 22 W
- Weight:
- 35.27 lb
- Width:
- 39-3/8 in