Durastyle Basic Two-Piece Toilet Tank And Bowl White D4060500
DuraStyle Durastyle Basic Two-Piece Toilet Tank And Bowl White D4060500
Product Details
This product includes
Duravit Elongated Toilet Bowl in White
Part #D2188010085
Duravit Durastyle Basic Toilet Tank 09415000U4 White
Part #D09415000U4
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Material:
- Vitreous China
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- Type:
- DD4060500
- WaterSense Labeled:
- No
- Weight:
- 99.428 lb