Durastyle Two-Piece Toilet Tank And Bowl With Sensowash Seat White D4053300
DuraStyle Durastyle Two-Piece Toilet Tank And Bowl With Sensowash Seat White D4053300
Product Details
This product includes
Duravit Elongated Closed Front Toilet Seat in White
Part #D610200001001300
Duravit Elongated Toilet Bowl in White
Part #D2160510085
Duravit 1.28 gpf Toilet Tank in White
Part #D0935200085
Specifications
- ADA Compliant:
- No
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Material:
- Vitreous China
- Seat Features:
- Bidet
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Two Piece
- Type:
- DD4053300
- WaterSense Labeled:
- Yes
- Weight:
- 144.623 lb