Elongated Toilet Bowl in White
This product has been replaced by
Manufacturer Part #2160012000
DuraStyle Elongated Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Complies with following standards: ASME A112.19.2/CSA B45.1
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Toilet Seat Not Included. Purchase Seat SKU: 0060590000 separately.
- Tank Not Included. Purchase Tank SKU: 0935200005 separately.
- cUPC® listed
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flush Type:
- Gravity
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Length:
- 27-1/2 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 27-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Weight:
- 91.93 lb
- Width:
- 14-1/8 in