Fill Valve for Starck
Fill Valve for Starck
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Starck
- Flow Rate:
- 1.6 gpf
- Height:
- 12-1/2 in
- Material:
- Plastic
- Product Type:
- Fill Valve
- Valve Size:
- 15/16 in