Flush Valve for 215701
Flush Valve for 215701
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 215701
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Flush Valve
- Valve Size:
- 3 in
- WaterSense Labeled:
- No