Fill Valve for Geberit
Happy D Fill Valve for Geberit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- Geberit
- Collection:
- Happy D
- Flow Rate:
- 1.28/1.6 gpf
- Height:
- 13 in
- Material:
- Plastic
- Product Type:
- Fill Valve
- Valve Size:
- 15/16 in
- Width:
- 3-13/100 in