1.28 gpf Toilet Tank in White
Happy D.2 1.28 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single flush mechanism toilet - tank only
- Complies with following standards: ASME A112.19.2/CSA B45.1
- cUPC® listed
- Bowl Not Included
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Antimicrobial:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- 011201 Toilet Bowl
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Push Button
- Height:
- 14-3/8 in
- IAPMO Listed -:
- No
- Length:
- 6-1/4 in
- MA Approved -:
- No
- Material:
- Ceramic
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 15 in
- Overall Length:
- 14-3/8 in
- Overall Width:
- 6-3/8 in
- Seat Included:
- No
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 14-7/8 in
- cUPC Certified:
- Yes